Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.500in, 0.03in. Thick
Mfr # TRA2435
Zoro # G2704165
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.5 in
- Inside Dia. (mm) 38.1
- Outside Dia. (In.) 2.187"
- Outside Dia. (mm) 55.55 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA2435
- Zoro # G2704165
- UPC # 888569048004
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.5 in |
Inside Dia. (mm) | 38.1 |
Outside Dia. (In.) | 2.187" |
Outside Dia. (mm) | 55.55 mm |
Nominal Inside Dia. | 1 1/2 in |
Nominal Outside Dia. | 2 3/16 in |
Bore Diameter | 1 1/2 in |
Outside Diameter | 2 3/16 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.81 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Self Lubricating Bearing | No |
Compatible Bearing | 2435 |
Washer Thickness | 1/32 in |
Washer Material Grade | 52100 |
Series | TRA, TWA |
For Thrust Bearing Type | Needle Roller |
Washer Material | Alloy Steel |
Minimum Temperature | -5 Degrees F |
Lubrication Type | Lubrication Required |
Maximum Temperature | 250 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/2 in, Compatible Bearing 2435, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-51305, Single Row Ball Brgs, 51305 (51305)
- CARLISLE 1922V846 Variable Speed Cog-Belt (1922V846)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (4Z614)
- MASTER PNEUMATIC PISTON REG 1/4 (R55M-2)
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- TRITAN Thrust Washer, dia. 2.250in, 0.13in. Thick (TRD3648)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- TRITAN Thrust Washer, dia. 1.500in, 0.19in. Thick (TRF2435)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- Tritan Thrust Washers