Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.375in, 0.10in. Thick
Mfr # TRC2233
Zoro # G2703815
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.375 in
- Inside Dia. (mm) 34.93 mm
- Outside Dia. (In.) 2.062"
- Outside Dia. (mm) 52.38 mm
- Thickness (In.) 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRC2233
- Zoro # G2703815
- UPC # 888569048394
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.375 in |
Inside Dia. (mm) | 34.93 mm |
Outside Dia. (In.) | 2.062" |
Outside Dia. (mm) | 52.38 mm |
Nominal Outside Dia. | 2 1/16 in |
Nominal Inside Dia. | 1 3/8 in |
Bore Diameter | 1 3/8 in |
Outside Diameter | 2 1/16 in |
Details
Thickness (In.) | 0.1 in |
Thickness (mm) | 2.41 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 3/32 in |
For Thrust Bearing Type | Needle Roller |
Washer Material Grade | 52100 |
Washer Thickness | 3/32 in |
Minimum Temperature | -5 Degrees F |
Series | TRC, TWC |
Lubrication Type | Lubrication Required |
Compatible Bearing | 2233 |
Washer Material | Alloy Steel |
Self Lubricating Bearing | No |
Maximum Temperature | 250 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/8 in, Compatible Bearing 2233, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02525-25-G)
- FESTO One-Way Flow Control Valve GRLZ-1/8-RS-B (GRLZ-1/8-RS-B)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2218 K)
- TRITAN Thrust Washer, dia. 0.250in, 0.03in. Thick (TRA411)
- TRITAN Thrust Washer, dia. 2.000in, 0.13in. Thick (TRD3244)
- TRITAN Thrust Washer, dia. 0.375in, 0.03in. Thick (TRA613)
- TRITAN Thrust Washer, dia. 1.500in, 0.10in. Thick (TRC2435)
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- TRITAN Thrust Washer, dia. 1.375in, 0.13in. Thick (TRD2233)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- Tritan Thrust Washers