Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.250in, 0.03in. Thick
Mfr # TRA2031
Zoro # G2704180
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.25 in
- Inside Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.937"
- Outside Dia. (mm) 49.2 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA2031
- Zoro # G2704180
- UPC # 888569047984
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.25 in |
Inside Dia. (mm) | 31.75 mm |
Outside Dia. (In.) | 1.937" |
Outside Dia. (mm) | 49.2 mm |
Nominal Inside Dia. | 1 1/4 in |
Nominal Outside Dia. | 1 15/16 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 1 15/16 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.76 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Washer Thickness | 1/32 in |
Lubrication Type | Lubrication Required |
Washer Material | Alloy Steel |
Maximum Temperature | 250 Degrees F |
Compatible Bearing | 2031 |
Minimum Temperature | -5 Degrees F |
Series | TRA, TWA |
Washer Material Grade | 52100 |
Self Lubricating Bearing | No |
For Thrust Bearing Type | Needle Roller |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/4 in, Compatible Bearing 2031, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for A48K Toro Wheel Horse 56006 belt, A48K (A48K)
- REELCRAFT Reelcraft 4625 OLP 3/8"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4625 OLP)
- TITAN HD Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (PRCFD3075A)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, IH Series (VIHC6-6M)
- TRITAN Thrust Washer, dia. 2.125in, 0.03in. Thick (TRA3446)
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- TRITAN Thrust Washer, dia. 1.500in, 0.06in. Thick (TRB2435)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- TRITAN Thrust Washer, dia. 0.562in, 0.03in. Thick (TRA916)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- Tritan Thrust Washers