Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.000in, 0.13in. Thick
Mfr # TRD1625
Zoro # G2703718
original price:
$4.33
7% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.0 in
- Inside Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.562"
- Outside Dia. (mm) 39.68 mm
- Thickness (In.) 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # TRD1625
- Zoro # G2703718
- UPC # 888569048493
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.0 in |
Inside Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.562" |
Outside Dia. (mm) | 39.68 mm |
Nominal Inside Dia. | 1 in |
Nominal Outside Dia. | 1 9/16 in |
Outside Diameter | 1 9/16 in |
Bore Diameter | 1 in |
Details
Thickness (In.) | 0.13 in |
Thickness (mm) | 3.2 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/8 in |
Washer Material | Alloy Steel |
Minimum Temperature | -5 Degrees F |
Lubrication Type | Lubrication Required |
Compatible Bearing | 1625 |
Series | TRD, TWD |
Washer Thickness | 1/8 in |
For Thrust Bearing Type | Needle Roller |
Washer Material Grade | 52100 |
Maximum Temperature | 250 Degrees F |
Self Lubricating Bearing | No |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 in, Compatible Bearing 1625, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 9/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.45" OD (2BK471)
- LOC-LINE Elbow, Black, 1/4", PK20 (49435-BLK)
- NSK 6000 Series Single Row Deep Groove Ball Bearing, #6036 (6036)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RN77)
- TRITAN Thrust Washer, dia. 1.000in, 0.10in. Thick (TRC1625)
- TRITAN Thrust Washer, dia. 0.750in, 0.13in. Thick (TRD1220)
- TRITAN Thrust Washer, dia. 2.000in, 0.06in. Thick (TRB3244)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- TRITAN Thrust Washer, dia. 1.500in, 0.06in. Thick (TRB2435)
- TRITAN Thrust Washer, dia. 0.750in, 0.10in. Thick (TRC1220)
- IKO Thrust Bearing, Outer ring, #GS90120 (GS90120)
- Tritan Thrust Bearings