Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.000in, 0.06in. Thick
Mfr # TRB1625
Zoro # G2704007
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.0 in
- Inside Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.562"
- Outside Dia. (mm) 39.68 mm
- Thickness (In.) 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRB1625
- Zoro # G2704007
- UPC # 888569048196
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.0 in |
Inside Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.562" |
Outside Dia. (mm) | 39.68 mm |
Nominal Inside Dia. | 1 in |
Nominal Outside Dia. | 1 9/16 in |
Outside Diameter | 1 9/16 in |
Bore Diameter | 1 in |
Details
Thickness (In.) | 0.06 in |
Thickness (mm) | 1.6 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/16 in |
System of Measurement | Inch |
For Thrust Bearing Type | Needle Roller |
Washer Material Grade | 52100 |
Minimum Temperature | -5 Degrees F |
Maximum Temperature | 250 Degrees F |
Series | TRB, TWB |
Washer Thickness | 1/16 in |
Washer Material | Alloy Steel |
Self Lubricating Bearing | No |
Lubrication Type | Lubrication Required |
Compatible Bearing | 1625 |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 in, Compatible Bearing 1625, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 9/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-3/4 to 4-1/16In, SAE 375, PK5 (300110375)
- MIDWEST FASTENER #60 Connecting Link 8PK (38861)
- DIVERSITECH Motor Start Capacitor, 110/125VAC (708-850)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK2778)
- TRITAN Thrust Washer, dia. 1.375in, 0.13in. Thick (TRD2233)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- TRITAN Thrust Washer, dia. 1.500in, 0.13in. Thick (TRD2435)
- TRITAN Thrust Washer, dia. 0.250in, 0.09in. Thick (TRC411)
- TRITAN Thrust Washer, dia. 0.625in, 0.10in. Thick (TRC1018)
- TRITAN Thrust Washer, dia. 2.250in, 0.13in. Thick (TRD3648)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- Tritan Thrust Bearings