Shop All Thrust Washers
Tritan
Thrust Washer, dia. 0.750in, 0.13in. Thick
Mfr # TRD1220
Zoro # G2703736
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.75 in
- Inside Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1.25"
- Outside Dia. (mm) 31.75 mm
- Thickness (In.) 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRD1220
- Zoro # G2703736
- UPC # 888569048479
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.75 in |
Inside Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1.25" |
Outside Dia. (mm) | 31.75 mm |
Nominal Outside Dia. | 1 1/4 in |
Nominal Inside Dia. | 3/4 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 3/4 in |
Details
Thickness (In.) | 0.13 in |
Thickness (mm) | 3.2 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/8 in |
System of Measurement | Inch |
Washer Thickness | 1/8 in |
Maximum Temperature | 250 Degrees F |
For Thrust Bearing Type | Needle Roller |
Self Lubricating Bearing | No |
Minimum Temperature | -5 Degrees F |
Washer Material Grade | 52100 |
Lubrication Type | Lubrication Required |
Series | TRD, TWD |
Compatible Bearing | 1220 |
Washer Material | Alloy Steel |
Description
Roller Thrust Bearing Washer, Bore Diameter 3/4 in, Compatible Bearing 1220, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Screw-in Filler Breathers: 2.1 in. Overall Length, 1 NPT (221644)
- RUSTLICK Cutting and Grinding Fluid, Pail, 5 gal. (74055)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- INGERSOLL-RAND Replacement Separator Module, For 2KMP6 (AM-7)
- TRITAN Thrust Washer, dia. 1.000in, 0.10in. Thick (TRC1625)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- TRITAN Thrust Washer, dia. 0.625in, 0.03in. Thick (TRA1018)
- TRITAN Thrust Washer, dia. 1.250in, 0.03in. Thick (TRA2031)
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- TRITAN Thrust Washer, dia. 0.625in, 0.10in. Thick (TRC1018)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- Tritan Thrust Washers