Shop All Thrust Washers
Tritan
Thrust Washer, dia. 0.625in, 0.10in. Thick
Mfr # TRC1018
Zoro # G2703867
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.625 in
- Inside Dia. (mm) 15.88 mm
- Outside Dia. (In.) 1.125"
- Outside Dia. (mm) 28.58 mm
- Thickness (In.) 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRC1018
- Zoro # G2703867
- UPC # 888569048349
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.625 in |
Inside Dia. (mm) | 15.88 mm |
Outside Dia. (In.) | 1.125" |
Outside Dia. (mm) | 28.58 mm |
Nominal Outside Dia. | 1 1/8 in |
Nominal Inside Dia. | 5/8 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 1/8 in |
Details
Thickness (In.) | 0.1 in |
Thickness (mm) | 2.41 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 3/32 in |
For Thrust Bearing Type | Needle Roller |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Washer Material Grade | 52100 |
Washer Thickness | 3/32 in |
Washer Material | Alloy Steel |
Lubrication Type | Lubrication Required |
Maximum Temperature | 250 Degrees F |
Compatible Bearing | 1018 |
Series | TRC, TWC |
Description
Roller Thrust Bearing Washer, Bore Diameter 5/8 in, Compatible Bearing 1018, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/8 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Direct Inlet Air Filter Assembly, Gray Pl (92623)
- FASCO Motor1/50HP 120V 1400RPM (D633)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-1/4" (1080T114)
- PEER Tapered Roller Bearing Cone (L68149)
- TRITAN Thrust Washer, dia. 1.500in, 0.13in. Thick (TRD2435)
- TRITAN Thrust Washer, dia. 0.750in, 0.10in. Thick (TRC1220)
- TRITAN Thrust Washer, dia. 0.500in, 0.06in. Thick (TRB815)
- TRITAN Thrust Washer, dia. 2.500in, 0.03in. Thick (TRA4052)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- TRITAN Thrust Washer, dia. 2.750in, 0.06in. Thick (TRB4458)
- TRITAN Thrust Washer, dia. 1.750in, 0.09in. Thick (TRC2840)
- Tritan Thrust Washers