Shop All Thrust Washers
Tritan
Thrust Washer, dia. 0.562in, 0.06in. Thick
Mfr # TRB916
Zoro # G2703876
original price:
$2.73
21% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.562 in
- Inside Dia. (mm) 14.28 mm
- Outside Dia. (In.) 1"
- Outside Dia. (mm) 25.4 mm
- Thickness (In.) 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRB916
- Zoro # G2703876
- UPC # 888569048332
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.562 in |
Inside Dia. (mm) | 14.28 mm |
Outside Dia. (In.) | 1" |
Outside Dia. (mm) | 25.4 mm |
Nominal Outside Dia. | 1 in |
Nominal Inside Dia. | 9/16 in |
Outside Diameter | 1 in |
Bore Diameter | 9/16 in |
Details
Thickness (In.) | 0.06 in |
Thickness (mm) | 1.6 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/16 in |
Series | TRB, TWB |
Washer Material | Alloy Steel |
Maximum Temperature | 250 Degrees F |
Washer Material Grade | 52100 |
Minimum Temperature | -5 Degrees F |
Washer Thickness | 1/16 in |
Compatible Bearing | 916 |
Lubrication Type | Lubrication Required |
For Thrust Bearing Type | Needle Roller |
Self Lubricating Bearing | No |
Description
Roller Thrust Bearing Washer, Bore Diameter 9/16 in, Compatible Bearing 916, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- DYNABRADE Bearing (04026)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03825-100-G)
- INGERSOLL-RAND Oil Filter, Compressor (54672654)
- TRITAN Thrust Washer, dia. 1.375in, 0.06in. Thick (TRB2233)
- TRITAN Thrust Washer, dia. 2.750in, 0.03in. Thick (TRA4458)
- TRITAN Thrust Washer, dia. 1.750in, 0.09in. Thick (TRC2840)
- TRITAN Thrust Washer, dia. 3.000in, 0.03in. Thick (TRA4860)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- TRITAN Thrust Washer, dia. 2.250in, 0.06in. Thick (TRB3648)
- KOYO Roller Thrust Bearing Washer, 5/8in Bore (TRB-1018)
- Tritan Thrust Bearings