Shop All Thrust Washers
Tritan
Thrust Washer, dia. 0.375in, 0.10in. Thick
Mfr # TRC613
Zoro # G2703751
original price:
$3.12
10% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.375 in
- Inside Dia. (mm) 9.53 mm
- Outside Dia. (In.) 0.812"
- Outside Dia. (mm) 20.63 mm
- Thickness (In.) 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRC613
- Zoro # G2703751
- UPC # 888569048455
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.375 in |
Inside Dia. (mm) | 9.53 mm |
Outside Dia. (In.) | 0.812" |
Outside Dia. (mm) | 20.63 mm |
Nominal Outside Dia. | 13/16 in |
Nominal Inside Dia. | 3/8 in |
Outside Diameter | 13/16 in |
Bore Diameter | 3/8 in |
Details
Thickness (In.) | 0.1 in |
Thickness (mm) | 2.41 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 3/32 in |
System of Measurement | Inch |
For Thrust Bearing Type | Needle Roller |
Washer Thickness | 3/32 in |
Compatible Bearing | 613 |
Washer Material | Alloy Steel |
Self Lubricating Bearing | No |
Lubrication Type | Lubrication Required |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -5 Degrees F |
Series | TRC, TWC |
Washer Material Grade | 52100 |
Description
Roller Thrust Bearing Washer, Bore Diameter 3/8 in, Compatible Bearing 613, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 13/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Right Angle Flow Control, 1/4 " OD X 1/8" NPT (GSCU 04-02)
- PROFORCE Carry Tank, 10 gal., 135 psi (FT10)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209-2RS (6209 2RS/C3 PRX)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- TRITAN Thrust Washer, dia. 2.250in, 0.06in. Thick (TRB3648)
- TRITAN Thrust Washer, dia. 2.000in, 0.03in. Thick (TRA3244)
- TRITAN Thrust Washer, dia. 1.750in, 0.06in. Thick (TRB2840)
- TRITAN Thrust Washer, dia. 0.625in, 0.10in. Thick (TRC1018)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- TRITAN Thrust Washer, dia. 0.500in, 0.10in. Thick (TRC815)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- Tritan Thrust Bearings