Shop All Thrust Washers
Tritan
Thrust Washer, dia. 0.375in, 0.03in. Thick
Mfr # TRA613
Zoro # G2704068
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.375 in
- Inside Dia. (mm) 9.53 mm
- Outside Dia. (In.) 0.812"
- Outside Dia. (mm) 20.63 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA613
- Zoro # G2704068
- UPC # 888569048127
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.375 in |
Inside Dia. (mm) | 9.53 mm |
Outside Dia. (In.) | 0.812" |
Outside Dia. (mm) | 20.63 mm |
Nominal Inside Dia. | 3/8 in |
Nominal Outside Dia. | 13/16 in |
Bore Diameter | 3/8 in |
Outside Diameter | 13/16 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.81 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/32 in |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -5 Degrees F |
Compatible Bearing | 613 |
Self Lubricating Bearing | No |
Washer Material | Alloy Steel |
Series | TRA, TWA |
For Thrust Bearing Type | Needle Roller |
Washer Thickness | 1/32 in |
Lubrication Type | Lubrication Required |
Washer Material Grade | 52100 |
Description
Roller Thrust Bearing Washer, Bore Diameter 3/8 in, Compatible Bearing 613, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 13/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-200)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 2RS PRX)
- ARO Filter/Regulator/Lub., 1/2" NPT, 150 cfm (C38341-810)
- DIXON Boss Ground Joint Male Spud Steel, 1" (GM13)
- TRITAN Thrust Washer, dia. 0.562in, 0.03in. Thick (TRA916)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- TRITAN Thrust Washer, dia. 1.375in, 0.06in. Thick (TRB2233)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- TRITAN Thrust Washer, dia. 2.125in, 0.03in. Thick (TRA3446)
- TRITAN Thrust Washer, dia. 0.625in, 0.10in. Thick (TRC1018)
- Tritan Thrust Washers