Shop All Thrust Washers
Tritan
Thrust Washer, dia. 0.312in, 0.03in. Thick
Mfr # TRA512
Zoro # G2704077
product price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.312 in
- Inside Dia. (mm) 7.93 mm
- Outside Dia. (In.) 0.75"
- Outside Dia. (mm) 19.05 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA512
- Zoro # G2704077
- UPC # 888569048097
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.312 in |
Inside Dia. (mm) | 7.93 mm |
Outside Dia. (In.) | 0.75" |
Outside Dia. (mm) | 19.05 mm |
Nominal Outside Dia. | 3/4 in |
Nominal Inside Dia. | 5/16 in |
Bore Diameter | 5/16 in |
Outside Diameter | 3/4 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.81 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Washer Material | Alloy Steel |
Compatible Bearing | 512 |
Washer Material Grade | 52100 |
For Thrust Bearing Type | Needle Roller |
Self Lubricating Bearing | No |
Maximum Temperature | 250 Degrees F |
Washer Thickness | 1/32 in |
Minimum Temperature | -5 Degrees F |
Lubrication Type | Lubrication Required |
Series | TRA, TWA |
Description
Roller Thrust Bearing Washer, Bore Diameter 5/16 in, Compatible Bearing 512, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 90VDC (2M170A)
- TRICO Pump, Lubrication (PE-1202-60)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- TSUBAKI Power Lock(R) AD Series, Dia 1.000 In (PL1AD)
- TRITAN Thrust Washer, dia. 1.250in, 0.10in. Thick (TRC2031)
- TRITAN Thrust Washer, dia. 0.625in, 0.03in. Thick (TRA1018)
- TRITAN Thrust Washer, dia. 1.250in, 0.06in. Thick (TRB2031)
- TRITAN Thrust Washer, dia. 2.500in, 0.03in. Thick (TRA4052)
- TRITAN Thrust Washer, dia. 2.750in, 0.03in. Thick (TRA4458)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- TRITAN Thrust Washer, dia. 2.000in, 0.06in. Thick (TRB3244)
- Tritan Thrust Washers