Shop All Thrust Washers
Tritan
Thrust Washer, dia. 0.250in, 0.09in. Thick
Mfr # TRC411
Zoro # G2703760
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.25 in
- Inside Dia. (mm) 6.35 mm
- Outside Dia. (In.) 0.688"
- Outside Dia. (mm) 17.48 mm
- Thickness (In.) 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # TRC411
- Zoro # G2703760
- UPC # 888569048448
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.25 in |
Inside Dia. (mm) | 6.35 mm |
Outside Dia. (In.) | 0.688" |
Outside Dia. (mm) | 17.48 mm |
Nominal Outside Dia. | 11/16 in |
Nominal Inside Dia. | 1/4 in |
Outside Diameter | 11/16 in |
Bore Diameter | 1/4 in |
Details
Thickness (In.) | 0.09 in |
Thickness (mm) | 2.34 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 3/32 in |
Series | TRC, TWC |
Washer Material | Alloy Steel |
For Thrust Bearing Type | Needle Roller |
Lubrication Type | Lubrication Required |
Minimum Temperature | -5 Degrees F |
Washer Material Grade | 52100 |
Compatible Bearing | 411 |
Washer Thickness | 3/32 in |
Self Lubricating Bearing | No |
Maximum Temperature | 250 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 1/4 in, Compatible Bearing 411, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 11/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 300H100 (300H100)
- NTN Tapered Roller Bearing Cone, 07097 (07097)
- SPRAYON LU202 Moly Chain Lubricant11 Oz. (s0202000)
- LOC-LINE Flare Nozzle, Black, 3", PK20 (69547-BLK)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- TRITAN Thrust Washer, dia. 1.000in, 0.06in. Thick (TRB1625)
- TRITAN Thrust Washer, dia. 1.750in, 0.06in. Thick (TRB2840)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- Tritan Thrust Bearings