Shop All Thrust Washers
Tritan
Thrust Washer, dia. 0.250in, 0.06in. Thick
Mfr # TRB411
Zoro # G2703937
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.25 in
- Inside Dia. (mm) 6.35 mm
- Outside Dia. (In.) 0.688"
- Outside Dia. (mm) 17.48 mm
- Thickness (In.) 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRB411
- Zoro # G2703937
- UPC # 888569048271
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.25 in |
Inside Dia. (mm) | 6.35 mm |
Outside Dia. (In.) | 0.688" |
Outside Dia. (mm) | 17.48 mm |
Nominal Inside Dia. | 1/4 in |
Nominal Outside Dia. | 11/16 in |
Bore Diameter | 1/4 in |
Outside Diameter | 11/16 in |
Details
Thickness (In.) | 0.06 in |
Thickness (mm) | 1.52 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/16 in |
Lubrication Type | Lubrication Required |
For Thrust Bearing Type | Needle Roller |
Minimum Temperature | -5 Degrees F |
Washer Thickness | 1/16 in |
Maximum Temperature | 250 Degrees F |
Washer Material | Alloy Steel |
Series | TRB, TWB |
Compatible Bearing | 411 |
Washer Material Grade | 52100 |
Self Lubricating Bearing | No |
Description
Roller Thrust Bearing Washer, Bore Diameter 1/4 in, Compatible Bearing 411, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 11/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-50)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In (3/4 SOFT CTL X 60)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Pipe, Straight (2405-08-06)
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick (TRD4052)
- TRITAN Thrust Washer, dia. 0.312in, 0.03in. Thick (TRA512)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- TRITAN Thrust Washer, dia. 0.500in, 0.06in. Thick (TRB815)
- TRITAN Thrust Washer, dia. 2.000in, 0.06in. Thick (TRB3244)
- TRITAN Thrust Washer, dia. 1.000in, 0.13in. Thick (TRD1625)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- Tritan Thrust Bearings