Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 7/8in.Bore dia., Steel
Mfr # 1108 X 7/8
Zoro # G2427358
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008 Series
- Bore Dia. 0.875"
- Length 1.5 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 1108 X 7/8
- Zoro # G2427358
- UPC # 888569067333
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 0.875" |
Length | 1.5 in |
Bore Diameter | 7/8 in |
Overall Diameter | 1.5 in |
Keyway Width | 3/16 in |
Bolt Circle Diameter | 1.45 in |
Keyway Height | 1/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1008 Series |
Material | Steel |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 1,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 7/8 in, Length 1.5 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX66 Cogged Belt, 69 in Outside Length, 21/32 in Top Width, 1 Ribs (BX66)
- DAYTON B71 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (3X642)
- NOOK Screw, 11076 (11076)
- DAYTON 3L240 V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- TRITAN Taper-Lock Bushing, 3/4 in. Bore dia. (1008 X 3/4)
- TRITAN Taper-Lock Bushing, 1-5/8 in. Bore dia. (2012 X 1-5/8)
- TRITAN QD Bushing, 2.1875-in. Bore Dia., 4.625-in. Outside Dia., 2.0625-in. Length through bore (SF X 2 3/16)
- TRITAN Taper-Lock Bushing, 2-1/4in.Bore dia., Stl (2517 X 2-1/4)
- TRITAN QD Bushing, 1-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 2.3inL (1610 X 7/8)
- POWERDRIVE QD Bushing, SD, 1-5/8" Bore (SD-1-5/8)
- Tritan Bushings