Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 7/8in.Bore dia, 2.3inL
Mfr # 1610 X 7/8
Zoro # G2013369
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610 Series
- Bore Dia. 0.875"
- Length 1 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1610 X 7/8
- Zoro # G2013369
- UPC # 888569074393
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 0.875" |
Length | 1 in |
Bore Diameter | 7/8 in |
Keyway Height | 1/16 in |
Bolt Circle Diameter | 2.13 in |
Keyway Width | 3/16 in |
Overall Diameter | 2.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1610 Series |
Material | Steel |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 7/8 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPP (G) (NSC08-G01)
- CENTURY KIT-SEPARATE PARTS (1226)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35BS10H X 5/8)
- GATES Multi-Speed Belts, 1626V455 (1626V455)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia., Stl (3020 X 1-1/2)
- TRITAN QD Bushing, Double Split, 1.375-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 3/8)
- TRITAN Taper-Lock Bushing, 2-1/8in.Bore dia., Stl (2517 X 2-1/8)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1 1/16)
- TRITAN Taper-Lock Bushing, Stl, 1-3/16in.Bore dia (1610 X 1-3/16)
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia. (1610 X 1-1/4)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 11/16 (R1 2 11/16)
- Tritan Tapered & QD Bushings