Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 7/8 in. Bore dia.
Mfr # 1008 X 7/8
Zoro # G2427461
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008 Series
- Bore Dia. 0.875"
- Length 0.875 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1008 X 7/8
- Zoro # G2427461
- UPC # 888569067227
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 0.875" |
Length | 0.875 in |
Bore Diameter | 7/8 in |
Bolt Circle Diameter | 1.33 in |
Overall Diameter | 1.375 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1008 Series |
Includes | (2) Set Screws |
Material | Steel |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 1,200 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 7/8 in, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V1000 V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (13V747)
- GATES O-Ring For Flat-Face Fittings, G60248-0006 (G60248-0006)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- POWERDRIVE Pitch Pulley, 1-5/8"Fixed Bore, 6.5"O.D. (2VP65-1-5/8)
- TRITAN Taper-Lock Bushing, 1-3/8 in. Bore dia. (2012 X 1-3/8)
- TRITAN Taper-Lock Bushing, 1-7/8inBore dia, Steel (2517 X 1-7/8)
- TRITAN Taper-Lock Bushing, 3in.Bore dia, Steel (3020 X 3)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- TRITAN Taper-Lock Bushing, 1-7/8in.Bore dia. (2012 X 1-7/8)
- TRITAN QD Bushing, Double Split, 0.875-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 7/8)
- B B MANUFACTURING Hx1-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-7/16)
- Tritan Bushings