Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 5/8in.Bore dia, Steel
Mfr # 2012 X 5/8
Zoro # G2012949
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012 Series
- Bore Dia. 0.625"
- Length 1.25 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 2012 X 5/8
- Zoro # G2012949
- UPC # 888569078964
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 0.625" |
Length | 1.25 in |
Bore Diameter | 5/8 in |
Overall Diameter | 2.75 in |
Keyway Height | 1/16 in |
Keyway Width | 3/16 in |
Bolt Circle Diameter | 2.63 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 Series |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Material | Steel |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 5/8 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- TIMKEN TRB Thrust Stamped Race, T208-904A1 (T208-904A1)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- LUBRIPLATE Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-060)
- TRITAN Taper-Lock Bushing, 3/4 in. Bore dia. (1008 X 3/4)
- TRITAN Taper-Lock Bushing, 1-7/16 in. Bore dia. (2012 X 1-7/16)
- TRITAN Taper-Lock Bushing, 11/16inBore dia, Steel (1108 X 11/16)
- TRITAN Taper-Lock Bushing, 1-15/16in. Bore dia. (2517 X 1-15/16)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia. (1610 X 5/8)
- TRITAN Taper-Lock Bushing, 1-5/8 in. Bore dia. (2012 X 1-5/8)
- DODGE SK X 1-1/4-KW Taper Lock Bushing (120425 1-1/4)
- Tritan Bushings