Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 5/8in.Bore dia., Steel
Mfr # 1108 X 5/8
Zoro # G2427367
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008 Series
- Bore Dia. 0.625"
- Length 1.5 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1108 X 5/8
- Zoro # G2427367
- UPC # 888569067326
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 0.625" |
Length | 1.5 in |
Bore Diameter | 5/8 in |
Overall Diameter | 1.5 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Bolt Circle Diameter | 1.45 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1008 Series |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 1,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 5/8 in, Length 1.5 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 2-1/2 (CB192220)
- GATES Truflex V-Belts, 5L930 (5L930)
- DAYTON 3B/115 Banded V-Belt, 118" Outside Length, 21/32" Top Width, 3 Ribs (54TY19)
- NTN NTN JH211710, Tapered Roller Bearing Cup Single Cup 120 Mm Od X 32 Mm W (JH211710)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Steel (1210 X 1-1/8)
- TRITAN QD Bushing, 65mm Bore Dia., 6-in. Outside Dia., 2.75-in. Length through bore (E X 65MM)
- TRITAN QD Bushing, 2.75-in. Bore Dia., 4.625-in. Outside Dia., 2.0625-in. Length through bore (SF X 2 3/4)
- TRITAN Taper-Lock Bushing, 1-7/8inBore dia, Steel (2517 X 1-7/8)
- TRITAN QD Bushing, Double Split, 0.875-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 7/8)
- TRITAN QD Bushing, 42mm Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 42MM)
- BROWNING Split Taper Bush-600, #HX1-7/16 (HX1-7/16)
- Tritan Bushings