Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 5/8in.Bore dia, 1.9inL
Mfr # 1210 X 5/8
Zoro # G2427236
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210 Series
- Bore Dia. 0.625"
- Length 1.9 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1210 X 5/8
- Zoro # G2427236
- UPC # 888569070999
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 0.625" |
Length | 1.9 in |
Bore Diameter | 5/8 in |
Bolt Circle Diameter | 1.75 in |
Keyway Height | 1/16 in |
Overall Diameter | 1.875 in |
Keyway Width | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1210 Series |
Material | Steel |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 3,600 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 5/8 in, Length 1.9 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Air Operated 3 Port Valve, 1/2" Port (VGA342-04NA)
- DAYTON DC Gearmotor, 13.0 in-lb Max. Torque, 76 RPM Nameplate RPM, 12V DC Voltage (1LPV3)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E666)
- DAYTON Electric Vibrator, 0.70/0.35 A, 230/460VAC, 3 Phase (1DYL5)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 1.9in.L (1210 X 1)
- TRITAN Taper-Lock Bushing, 1-7/8inBore dia, Steel (2517 X 1-7/8)
- TRITAN Taper-Lock Bushing, 2-7/16inBore dia, Stl (3020 X 2-7/16)
- TRITAN QD Bushing, 1.875-in. Bore Dia., 3.1875-in. Outside Dia., 1.8125-in. Length through bore (SD X 1 7/8)
- TRITAN Taper-Lock Bushing, 1-7/8in.Bore dia. (2012 X 1-7/8)
- TRITAN QD Bushing, 1.125-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1 1/8)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange (3694833)
- Tritan Tapered & QD Bushings