Shop All Tapered & QD Bushings
This Product is Discontinued
Tritan
Taper-Lock Bushing, 2-3/8in.Bore dia, Stl (Discontinued)
Mfr # 3020 X 2-3/8
Zoro # G2012048
This Product is Discontinued
Key Features
- Bore Bushing Series 3020
- Bore Dia. 2 3/8 in
- Length 2 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 3020 X 2-3/8
- Zoro # G2012048
- UPC # 888569087935
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/8 in |
Length | 2 in |
Bore Diameter | 2 3/8 in |
Keyway Width | 5/8 in |
Bolt Circle Diameter | 4 in |
Overall Diameter | 4.25 in |
Keyway Height | 5/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 3/8 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.