Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 2-3/16in.Bore dia, Stl
Mfr # 2517 X 2-3/16
Zoro # G2012678
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 2 3/16 in
- Length 1.75 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 2517 X 2-3/16
- Zoro # G2012678
- UPC # 888569086235
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/16 in |
Length | 1.75 in |
Bore Diameter | 2 3/16 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Overall Diameter | 3.375 in |
Bolt Circle Diameter | 3.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Material | Steel |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 2 3/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 75" ) 11" x5" x1" (A-B72K)
- DAYTON Exhaust Hose Assembly (60NK85)
- XPOWER XPOWER’s FM-68W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-68W)
- PRIMEFIT Hi Flow Plug Steel 1/4" x 1/4" Male - Bulk 25PCS (HP1414MS-B25-P)
- TRITAN QD Bushing, 2.1875-in. Bore Dia., 4.625-in. Outside Dia., 2.0625-in. Length through bore (SF X 2 3/16)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Steel (1210 X 1-1/4)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Steel (1210 X 1-1/8)
- TRITAN Taper-Lock Bushing, 1-3/8inBore dia, Steel (2517 X 1-3/8)
- TRITAN QD Bushing, Double Split, 1.25-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 1/4)
- TRITAN QD Bushing, 0.75-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 3/4)
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- Tritan Tapered & QD Bushings