Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 2-15/16in.Boredia, Stl
Mfr # 3020 X 2-15/16
Zoro # G2012075
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 2 15/16 in
- Length 2 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 3020 X 2-15/16
- Zoro # G2012075
- UPC # 888569087904
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 15/16 in |
Length | 2 in |
Bore Diameter | 2 15/16 in |
Bolt Circle Diameter | 4 in |
Keyway Width | 3/4 in |
Overall Diameter | 4.25 in |
Keyway Height | 3/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 15/16 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 30mm, 46,800 N, Steel (5306M)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexTube (KQ2L11-00A)
- GAST Gast Standard 1Up-Nrv-4 Air Motor (1UP-NRV-4)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L815MB, Pressure Line, 10 micron (ZX-HP81L815MB)
- TRITAN Taper-Lock Bushing, 1-15/16in. Bore dia. (2517 X 1-15/16)
- TRITAN Taper-Lock Bushing, 1-7/16 in. Bore dia. (2012 X 1-7/16)
- TRITAN Taper-Lock Bushing, 1-3/16inBore dia, Stl (1210 X 1-3/16)
- TRITAN QD Bushing, 0.75-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (JA X 3/4)
- TRITAN QD Bushing, 2.1875-in. Bore Dia., 4.625-in. Outside Dia., 2.0625-in. Length through bore (SF X 2 3/16)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia, Stl (2517 X 1-1/2)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- Tritan Bushings