Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 2-13/16inBore dia, Stl
Mfr # 3020 X 2-13/16
Zoro # G2012081
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 2 13/16 in
- Length 2 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 3020 X 2-13/16
- Zoro # G2012081
- UPC # 888569087898
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 13/16 in |
Length | 2 in |
Bore Diameter | 2 13/16 in |
Keyway Width | 3/4 in |
Bolt Circle Diameter | 4 in |
Keyway Height | 3/8 in |
Overall Diameter | 4.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
Includes | (2) Set Screws |
Material | Steel |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 13/16 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Plastic (MCL-10-P)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- DAYTON AC Gearmotor, 97 rpm, TEFC, 115/230V (4Z522)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/8)
- TRITAN Taper-Lock Bushing, 11/16inBore dia, Steel (1108 X 11/16)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Stl (2517 X 1-1/8)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- TRITAN QD Bushing, 2.75-in. Bore Dia., 4.625-in. Outside Dia., 2.0625-in. Length through bore (SF X 2 3/4)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1 3/8)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- Tritan Bushings