Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1in.Bore dia., 2.8in.L
Mfr # 2012 X 1
Zoro # G2013019
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012 Series
- Bore Dia. 1"
- Length 1.25 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 2012 X 1
- Zoro # G2013019
- UPC # 888569078742
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1" |
Length | 1.25 in |
Bore Diameter | 1 in |
Bolt Circle Diameter | 2.63 in |
Keyway Height | 1/8 in |
Overall Diameter | 2.75 in |
Keyway Width | 1/4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 Series |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" 1000 psi Low Lead Brass Hose Mender (707014-05)
- PARKER Tubing, Red, Shore A 95, 1/4" I.D. (95UFS-64-RED-025)
- CENTURY KIT-SEPARATE PARTS (1487A)
- FESTO Compact Cylinder ADN-50-25-A-P-A (ADN-50-25-A-P-A)
- TRITAN QD Bushing, 65mm Bore Dia., 6-in. Outside Dia., 2.75-in. Length through bore (E X 65MM)
- TRITAN Taper-Lock Bushing, 1-5/8in.Bore dia. (1610 X 1-5/8)
- TRITAN QD Bushing, 1-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1)
- TRITAN Taper-Lock Bushing, 1 in. Bore dia., Steel (1108 X 1)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Steel (2012 X 1-1/8)
- TRITAN QD Bushing, 2.75-in. Bore Dia., 4.625-in. Outside Dia., 2.0625-in. Length through bore (SF X 2 3/4)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610X1-3/8 KWY 5/16X1/8)
- Tritan Bushings