Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1in.Bore dia, 1.33in.L
Mfr # 1008 X 1
Zoro # G2427531
product price: $12.75
/ea
Sold in multiples of 2 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008 Series
- Bore Dia. 1"
- Length 0.875 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1008 X 1
- Zoro # G2427531
- UPC # 888569067159
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1" |
Length | 0.875 in |
Bore Diameter | 1 in |
Bolt Circle Diameter | 1.33 in |
Overall Diameter | 1.375 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1008 Series |
Material | Steel |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 1,200 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 1 in, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-40-300-PPVA-N3 (DSBC-40-300-PPVA-N3)
- COXREELS Hose Reel Mounting Bracket, Bench (15721)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 21 # of Teeth (50BS21H X 1 1/2)
- D&D Belt, VS, 1.437 x 40.3in OC (2322V396)
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia. (1610 X 1-1/4)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 7/16)
- TRITAN Taper-Lock Bushing, 1-3/8inBore dia, Steel (2517 X 1-3/8)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- TRITAN QD Bushing, 2.5-in. Bore Dia., 6.625-in. Outside Dia., 3.75-in. Length through bore (F X 2 1/2)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia., Steel (1108 X 3/4)
- BROWNING Split Taper Bush-600 (Q1 1-5/8 1-5/8 INCHES)
- Tritan Tapered & QD Bushings