Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 11/16in.Bore dia.
Mfr # 1615 X 11/16
Zoro # G2013229
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615 Series
- Bore Dia. 0.6875"
- Length 1.5 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1615 X 11/16
- Zoro # G2013229
- UPC # 888569074577
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 0.6875" |
Length | 1.5 in |
Bore Diameter | 11/16 in |
Keyway Height | 1/16 in |
Keyway Width | 3/16 in |
Bolt Circle Diameter | 2.13 in |
Overall Diameter | 2.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1615 Series |
Material | Steel |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 11/16 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Plug, Male ORS Fitting Thread (4 PNLO-S)
- BRENNAN INDUSTRIES 12FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-04)
- OETIKER Hose Clamp, SS, Nom.Size. 19/32 In., PK100 (16700015-100)
- ENERPAC CULP20, 22.2 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP20)
- TRITAN QD Bushing, Double Split, 1-in. Bore Dia., 6.625-in. Outside Dia., 3.75-in. Length through bore (H X 1)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/8)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 2.3inL (1610 X 7/8)
- TRITAN Taper-Lock Bushing, 1-7/8in.Bore dia. (2012 X 1-7/8)
- TRITAN QD Bushing, 2.5-in. Bore Dia., 6.625-in. Outside Dia., 3.75-in. Length through bore (F X 2 1/2)
- TRITAN QD Bushing, 1-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1)
- POWERDRIVE Taper Lock Bushing, TL1210, 11/16" Bore (TL1210-11/16)
- Tritan Bushings