Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-7/16 in. Bore dia.
Mfr # 2012 X 1-7/16
Zoro # G2013037
original price:
$38.30
17% off
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 7/16 in
- Length 1.25 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 2012 X 1-7/16
- Zoro # G2013037
- UPC # 888569078872
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 in |
Length | 1.25 in |
Bore Diameter | 1 7/16 in |
Keyway Width | 3/8 in |
Overall Diameter | 2.75 in |
Keyway Height | 3/16 in |
Bolt Circle Diameter | 2.63 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
Material | Steel |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 7,150 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 7/16 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- TRITAN QD Bushing, 1-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1)
- TRITAN Taper-Lock Bushing, 3in.Bore dia, Steel (3020 X 3)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- TRITAN Taper-Lock Bushing, 1-1/4in. Bore dia. (1615 X 1-1/4)
- TRITAN Taper-Lock Bushing, 1-15/16in.Bore dia. (2012 X 1-15/16)
- TRITAN Taper-Lock Bushing, 1-1/2inBore dia, Steel (2012 X 1-1/2)
- TRITAN Taper-Lock Bushing, 2-15/16in.Boredia, Stl (3020 X 2-15/16)
- Tritan Tapered & QD Bushings