Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-3/16in.Bore dia, Stl
Mfr # 3020 X 1-3/16
Zoro # G2012230
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 1 3/16 in
- Length 2 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 3020 X 1-3/16
- Zoro # G2012230
- UPC # 888569087744
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/16 in |
Length | 2 in |
Bore Diameter | 1 3/16 in |
Overall Diameter | 4.25 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Bolt Circle Diameter | 4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 1 3/16 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6F)
- FAFNIR Double Row Angular Contact Ball Bearing, #5202K (5202K)
- CAMOZZI #6580 06-00, Union, 3/8" OD (6580 06-00)
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3SSX)
- TRITAN Taper-Lock Bushing, 2-7/16inBore dia, Stl (3020 X 2-7/16)
- TRITAN QD Bushing, 0.75-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 3/4)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia. (1610 X 5/8)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.25-in. Outside Dia., Bushing Sold Separately (2AK44H)
- TRITAN QD Bushing, 2.1875-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 2 3/16)
- TRITAN Taper-Lock Bushing, 2-1/8in.Bore dia., Stl (2517 X 2-1/8)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- Tritan Tapered & QD Bushings