Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-3/16inBore dia, Stl
Mfr # 1210 X 1-3/16
Zoro # G2427306
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Bore Dia. 1 3/16 in
- Length 1.9 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 1210 X 1-3/16
- Zoro # G2427306
- UPC # 888569070937
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/16 in |
Length | 1.9 in |
Bore Diameter | 1 3/16 in |
Overall Diameter | 1.875 in |
Bolt Circle Diameter | 1.75 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1210 |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Taper | 8 Degrees |
Flange Type | Flangeless |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 3,600 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 1 3/16 in, Length 1.9 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING EPDM Notched Belt 98% Efficient (5VX1120)
- EATON AEROQUIP Hose Fitting, Socketless, Push In (4797-4B)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-16-AN)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X04)
- TRITAN Taper-Lock Bushing, 1-3/8inBore dia, Steel (2517 X 1-3/8)
- TRITAN Taper-Lock Bushing, 1-15/16in. Bore dia. (2517 X 1-15/16)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Steel (2012 X 1-1/4)
- TRITAN QD Bushing, 1-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.3in.L (1610 X 1)
- TRITAN QD Bushing, 65mm Bore Dia., 6-in. Outside Dia., 2.75-in. Length through bore (E X 65MM)
- B B MANUFACTURING Mx4-1/4, QD Bushing, Ductile Iron 65-45-12, Black Phosphate, (Mx4-1/4)
- Tritan Tapered & QD Bushings