Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-1/8inBore dia, Steel
Mfr # 1210 X 1-1/8
Zoro # G2427315
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Bore Dia. 1 1/8 in
- Length 1.9 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1210 X 1-1/8
- Zoro # G2427315
- UPC # 888569070920
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 1.9 in |
Bore Diameter | 1 1/8 in |
Overall Diameter | 1.875 in |
Keyway Width | 1/4 in |
Bolt Circle Diameter | 1.75 in |
Keyway Height | 1/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1210 |
Includes | (2) Set Screws |
Material | Steel |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 3,600 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 1 1/8 in, Length 1.9 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-3/8-PK3)
- SCHNEIDER ELECTRIC Soft Start, 440-480VAC, 32A, 3 Phase (ATS01N232RT)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Coleman Replacement For: B42A81A01 (BL6407)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM3714T)
- TRITAN QD Bushing, 2.1875-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 2 3/16)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.95-in. OD, Bushing Sold Separately (AK41H)
- TRITAN QD Bushing, 1.5-in. Bore Dia., 3.1875-in. Outside Dia., 1.8125-in. Length through bore (SD X 1 1/2)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/8)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 2.3inL (1610 X 7/8)
- TRITAN Taper-Lock Bushing, Stl, 2-3/16in.Bore dia (3020 X 2-3/16)
- BROWNING QD Bushings-600 (JAX7/8)
- Tritan Tapered & QD Bushings