Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-1/8 in. Bore dia.
Mfr # 1108 X 1-1/8
Zoro # G2427437
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Bore Dia. 1 1/8 in
- Length 1.5 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1108 X 1-1/8
- Zoro # G2427437
- UPC # 888569067265
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 1.5 in |
Bore Diameter | 1 1/8 in |
Overall Diameter | 1.5 in |
Bolt Circle Diameter | 1.45 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1108 |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 1,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 1 1/8 in, Length 1.5 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 1/8" x 1/4" Universal Thread SS Male Compression Elbow (60111X-04-02)
- TAP MAGIC Cutting Oil, Squeeze Bottle, 16 oz, EP-Xtra, Yellow (10016E)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 (6001/C3)
- DAYTON 5VX580 Cogged V-Belt, 58" Outside Length, 5/8" Top Width, 1 Ribs (2L418)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- TRITAN QD Bushing, 1.125-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1 1/8)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Steel (1210 X 1-1/4)
- TRITAN Taper-Lock Bushing, 1-3/8 in. Bore dia. (2012 X 1-3/8)
- TRITAN Two Groove Cast Iron Sheave Bore Type, 3.95-in. Outside Dia., Bushing Sold Separately (2AK41H)
- TRITAN QD Bushing, 0.75-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 3/4)
- BANDO QD Bore 1 1/2 (1.500), Sk 1 1/2 (SK 1 1/2)
- Tritan Bushings