Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-15/16in. Bore dia.
Mfr # 2517 X 1-15/16
Zoro # G2012851
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 15/16 in
- Length 1.75 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 2517 X 1-15/16
- Zoro # G2012851
- UPC # 888569086051
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 in |
Length | 1.75 in |
Bore Diameter | 1 15/16 in |
Keyway Height | 1/4 in |
Overall Diameter | 3.375 in |
Keyway Width | 1/2 in |
Bolt Circle Diameter | 3.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 15/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FP)
- SKF Spherical Plain Brgs, #SA12C (SA12C)
- FESTO Compact Cylinder ADVULQ-16-10-P-A (ADVULQ-16-10-P-A)
- TRITAN QD Bushing, 1-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 1.9in.L (1210 X 1)
- TRITAN QD Bushing, 1.375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/8)
- TRITAN QD Bushing, 1.75-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/4)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- DODGE S20-8 Taper-Lock Type S Weld-On Hub, 2-3/4 in Bore, 3.56 in OD, 2.63 in Circlemeter, 1-1/4 in OAL (097015)
- Tritan Bushings