Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-1/4inBore dia, Steel
Mfr # 1210 X 1-1/4
Zoro # G2427321
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Bore Dia. 1 1/4 in
- Length 1.9 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 1210 X 1-1/4
- Zoro # G2427321
- UPC # 888569070913
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/4 in |
Length | 1.9 in |
Bore Diameter | 1 1/4 in |
Keyway Height | 1/8 in |
Overall Diameter | 1.875 in |
Keyway Width | 1/4 in |
Bolt Circle Diameter | 1.75 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1210 |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 3,600 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 1 1/4 in, Length 1.9 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Portable Grease Pump, 25 to 50 lb., 50:1 (989)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E526)
- FESTO Standards-Based Cylinder DSNU-20-250-P-A (DSNU-20-250-P-A)
- GATES Truflex V-Belts, 5L440 (5L440)
- TRITAN Taper-Lock Bushing, 2-3/16in.Bore dia, Stl (3030 X 2-3/16)
- TRITAN QD Bushing, 1-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (JA X 1)
- TRITAN QD Bushing, 1.75-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/4)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia, Stl (2517 X 1-1/2)
- TRITAN Taper-Lock Bushing, 1-5/8in.Bore dia. (1610 X 1-5/8)
- TRITAN Taper-Lock Bushing, 1-1/8 in.Bore dia. (1615 X 1-1/8)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/8 In (SK218)
- Tritan Tapered & QD Bushings