Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-1/2in.Bore dia, Stl
Mfr # 2517 X 1-1/2
Zoro # G2012906
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 1/2 in
- Length 1.75 in
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 2517 X 1-1/2
- Zoro # G2012906
- UPC # 888569086006
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.75 in |
Bore Diameter | 1 1/2 in |
Bolt Circle Diameter | 3.25 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Overall Diameter | 3.375 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 1/2 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (928766)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- DIXON VSeries Valved, CouplerSS, 1/2", FNPTF, 1/2" (4VF4-SS)
- TRITAN QD Bushing, 1.75-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/4)
- TRITAN QD Bushing, 1.125-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1 1/8)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia. (1610 X 5/8)
- TRITAN Taper-Lock Bushing, 2-3/16in.Bore dia, Stl (3030 X 2-3/16)
- TRITAN Taper-Lock Bushing, 1-7/16 in.Bore dia. (1615 X 1-7/16)
- TRITAN QD Bushing, Double Split, 1.375-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 3/8)
- POWERDRIVE Split Taper Bushing, Series P1, 5/8 In (P1 X 5/8)
- Tritan Tapered & QD Bushings