Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-1/16in.Bore dia, Stl
Mfr # 2525 X 1-1/16
Zoro # G2012580
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2525
- Bore Dia. 1 1/16 in
- Length 2.5 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 2525 X 1-1/16
- Zoro # G2012580
- UPC # 888569086327
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/16 in |
Length | 2.5 in |
Bore Diameter | 1 1/16 in |
Overall Diameter | 3.375 in |
Bolt Circle Diameter | 3.25 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2525 |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2525, Bore Diameter 1 1/16 in, Length 2.5 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5/B158 Banded V-Belt, 161-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W308)
- BANDO 1880 mm Outside Length, 17 mm Top Width, 1 Ribs (BX71)
- SWING Coupler, TST, SC-E, 1/4" Female NPT (20500052)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3774T-5, 10HP, 1760RPM, 3PH, 60HZ, 215TC, 0748M, TEFC, F (VEM3774T-5)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.05-in. OD, Bushing Sold Separately (AK30H)
- TRITAN Taper-Lock Bushing, 2-15/16in.Boredia, Stl (3020 X 2-15/16)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- TRITAN Taper-Lock Bushing, 3in.Bore dia, Steel (3020 X 3)
- TRITAN Taper-Lock Bushing, 3/4 in. Bore dia. (1008 X 3/4)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 1.9inL (1210 X 7/8)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- Tritan Tapered & QD Bushings