Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-1/16inBore dia, Stl
Mfr # 2517 X 1-1/16
Zoro # G2012915
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 1/16 in
- Length 1.75 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 2517 X 1-1/16
- Zoro # G2012915
- UPC # 888569085993
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/16 in |
Length | 1.75 in |
Bore Diameter | 1 1/16 in |
Overall Diameter | 3.375 in |
Bolt Circle Diameter | 3.25 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Material | Steel |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 1/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.95 inch OD (AK71H)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT (C040401)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT08)
- SPEEDAIRE Sanding Pad (PN21AA539G)
- TRITAN Taper-Lock Bushing, 1-3/4in.Bore dia. (2517 X 1-3/4)
- TRITAN Tapered Bushing, 1.25-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/4)
- TRITAN QD Bushing, 1.125-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1 1/8)
- TRITAN QD Bushing, 1.9375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 15/16)
- TRITAN Taper-Lock Bushing, 1/2inBore dia, 1.33inL (1008 X 1/2)
- TRITAN Tapered Bushing, 0.875-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 7/8)
- BROWNING Steel Hubs-900, #HCQ1 HUB (HCQ1 HUB)
- Tritan Bushings