Shop All Tapered & QD Bushings
Tritan
Taper-Lock Bushing, 1-11/16in.Bore dia.
Mfr # 2012 X 1-11/16
Zoro # G2013116
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 11/16 in
- Length 1.25 in
- Material Steel
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 2012 X 1-11/16
- Zoro # G2013116
- UPC # 888569078797
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 11/16 in |
Length | 1.25 in |
Bore Diameter | 1 11/16 in |
Overall Diameter | 2.75 in |
Bolt Circle Diameter | 2.63 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
Material | Steel |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 11/16 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting SS Assort, 50 pcs (DISP-GFSS50)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In (QS 1/2 L 15)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- TRITAN QD Bushing, 2.1875-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 2 3/16)
- TRITAN Taper-Lock Bushing, 1-1/8 in.Bore dia. (1615 X 1-1/8)
- TRITAN QD Bushing, 25mm Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 25MM)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.25-in. Outside Dia., Bushing Sold Separately (2AK44H)
- TRITAN QD Bushing, 1.875-in. Bore Dia., 3.1875-in. Outside Dia., 1.8125-in. Length through bore (SD X 1 7/8)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/8 In (SF178)
- Tritan Tapered & QD Bushings