Shop All Chain Sprockets
Tritan
Sprocket , 80 Chain Size, 32 # of Teeth
Mfr # 80SF32
Zoro # G0026735
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 32
- Outside Dia. 10.75 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80SF32
- Zoro # G0026735
- UPC # 888569121073
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 10.75 in |
Outside Dia. (In.) | 10.748 |
Hub Dia. (In.) | 4-5/8 |
Pitch Dia. | 1 in |
Length through Bore (In.) | 2-1/4 |
Pitch Dia. (In.) | 1.000 |
Hub Dia. | 4.625 in |
Length through Bore | 2 1/4 in |
Hub Diameter | 5 in |
For Bushing Size | SF |
Pitch Diameter | 10.202 in |
Outside Diameter | 10.75 in |
Maximum Bore Diameter | 2 15/16 in |
Tooth Width | 0.575 in |
Width with Bushing | 1.934 in |
Description
Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 32, Outside Diameter 10.75 in, Pitch Diameter 10.202 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 5 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 5/16x7/16x1/4 L, PK3 (3FJG4)
- TOMPKINS Hydraulic Fitting-Steel02FJ CAP (0304-C-02)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9100FKS8H, Pressure Line, 10 micron (ZX-HC9100FKS8H)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 36 In Stroke (218-328)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (60BS18H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 40 # of Teeth (50BS40 X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 14 # of Teeth (60BS14H X 3/4)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 10 # of Teeth (35BS10H X 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 20 # of Teeth (50BS20H X 1 7/16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 21 # of Teeth (50BS21H X 1)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 35B17SS (35B17SS)
- Tritan Chain Sprockets