Shop All Chain Sprockets
Tritan
Sprocket , 80 Chain Size, 30 # of Teeth
Mfr # 80SF30H
Zoro # G0026741
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 30
- Outside Dia. 10.11 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80SF30H
- Zoro # G0026741
- UPC # 888569121066
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 10.11 in |
Length through Bore (In.) | 2-1/4 |
Outside Dia. (In.) | 10.118 |
Hub Dia. (In.) | 4-5/8 |
Pitch Dia. | 1 in |
Pitch Dia. (In.) | 1.000 |
Length through Bore | 2 1/4 in |
Hub Dia. | 4.625 in |
For Bushing Size | SF |
Pitch Diameter | 9.567 in |
Outside Diameter | 10.11 in |
Tooth Width | 0.575 in |
Width with Bushing | 1.934 in |
Maximum Bore Diameter | 2 15/16 in |
Hub Diameter | 5 in |
Description
Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 30, Outside Diameter 10.11 in, Pitch Diameter 9.567 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 5 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Flow Control, w/Relief, 3/4" FNPT, 0-30 gpm (WR-1975-30)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/16 In, SS (2C-118-S)
- FAFNIR Ball Bearings, #W305PP (W305PP)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-10-11)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 10 # of Teeth (41BS10H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth (35BS16H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 25 # of Teeth (50BS25H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (80BS14H X 1 1/2)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30H X 5/8 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/16 Bore Dia., 32 # of Teeth (60BS32 X 1 3/16)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- Tritan Chains & Chain Sprockets