Shop All Chain Sprockets
Tritan
Sprocket , 80 Chain Size, 20 # of Teeth
Mfr # 80SF20H
Zoro # G0026805
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 20
- Outside Dia. 6.91 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80SF20H
- Zoro # G0026805
- UPC # 888569120977
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 6.91 in |
Length through Bore (In.) | 2-1/4 |
Hub Dia. (In.) | 4-5/8 |
Outside Dia. (In.) | 6.929 |
Pitch Dia. (In.) | 1.000 |
Pitch Dia. | 1 in |
Length through Bore | 2 1/4 in |
Hub Dia. | 4.625 in |
Outside Diameter | 6.91 in |
Hub Diameter | 5 in |
Width with Bushing | 1.934 in |
Pitch Diameter | 6.392 in |
Maximum Bore Diameter | 2 15/16 in |
Tooth Width | 0.575 in |
For Bushing Size | SF |
Description
Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 20, Outside Diameter 6.91 in, Pitch Diameter 6.392 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 5 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-5/8in.Bore dia. (1610 X 1-5/8)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- GLOBAL 2 1/2" ID Set Screw Collar, Stl, Zinc (GSC-250-Z)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 22 # of Teeth (60BS22H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 30 # of Teeth (35BS30H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D50 Chain Size, 12 # of Teeth (D50BS12H X 1)
- TRITAN Sprocket , 40 Chain Size, 24 # of Teeth (40SH24H)
- TRITAN Sprocket, 3/4 Pitch, 44 Teeth, 1 1/8-in. Finished Bore with Keyway & Set Screws (60BS44 X 1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40BS16H X 5/8)
- MARTIN SPROCKET & GEAR Spk Roller Mst (Q1), 60Q31 (60Q31)
- Tritan Chains & Chain Sprockets