Shop All Chain Sprockets
Tritan
Sprocket , 80 Chain Size, 18 # of Teeth
Mfr # 80SK18H
Zoro # G0026708
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 18
- Outside Dia. 6.27 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80SK18H
- Zoro # G0026708
- UPC # 888569121196
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 6.27 in |
Outside Dia. (In.) | 6.260 |
Pitch Dia. (In.) | 1.000 |
Length through Bore (In.) | 2-1/4 |
Pitch Dia. | 1 in |
Hub Dia. (In.) | 3-7/8 |
Length through Bore | 2 1/4 in |
Hub Dia. | 3.875 in |
Width with Bushing | 1.809 in |
Outside Diameter | 6.27 in |
Hub Diameter | 3 7/8 in |
For Bushing Size | SK |
Tooth Width | 0.575 in |
Pitch Diameter | 5.759 in |
Maximum Bore Diameter | 2 5/8 in |
Description
Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 18, Outside Diameter 6.27 in, Pitch Diameter 5.759 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (1LPK5)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- HYDAC 0160 D 010 BN4HC Size 0160, 10 Micron Filter Element for Pressure Filters (0160 D 010 BN4HC)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT66P-012-D)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (80BS15H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 16 # of Teeth (60BS16H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 30 # of Teeth (35BS30H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 15 # of Teeth (50BS15H X 1 7/16)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30H X 5/8 MPB)
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 13 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws (08BS13H X 25)
- DODGE Chain Coupling Flange, FB5016 X 1 1/4 (FB5016X1-1/4 KWY 1/4X1/8)
- Tritan Chains & Chain Sprockets