Shop All Chain Sprockets
Tritan
Sprocket , 80 Chain Size, 15 # of Teeth
Mfr # 80SK15H
Zoro # G0026726
original price:
$53.89
11% off
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 15
- Outside Dia. 5.3 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 80SK15H
- Zoro # G0026726
- UPC # 888569121172
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 5.3 in |
Pitch Dia. | 1 in |
Length through Bore (In.) | 2-1/4 |
Outside Dia. (In.) | 5.315 |
Pitch Dia. (In.) | 1.000 |
Hub Dia. (In.) | 3-7/8 |
Length through Bore | 2 1/4 in |
Hub Dia. | 3.875 in |
Width with Bushing | 1.809 in |
Hub Diameter | 3 7/8 in |
Maximum Bore Diameter | 2 5/8 in |
Pitch Diameter | 4.81 in |
Outside Diameter | 5.3 in |
For Bushing Size | SK |
Tooth Width | 0.575 in |
Description
Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 15, Outside Diameter 5.3 in, Pitch Diameter 4.81 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- GATES Polyflex Belts, 5M710 (5M710)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201FG-N03-11S)
- PARKER Fitting, Male NPT Swivel, Straight, 1/2 (11343-8-8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40BS16H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 22 # of Teeth (35BS22H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 14 # of Teeth (60BS14H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (50BS14H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 26 # of Teeth (40BS26H X 5/8)
- TRITAN BushedRlrChnSprkt, QuickDetach, JA, 1/2in (40JA19H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (60BS23H X 1 1/4)
- Tritan Chains & Chain Sprockets