Shop All Chain Sprockets
Tritan
Sprocket , 60 Chain Size, 42 # of Teeth
Mfr # 60SF42
Zoro # G0026918
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 42
- Outside Dia. 10.46 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60SF42
- Zoro # G0026918
- UPC # 888569108692
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 10.46 in |
Outside Dia. (In.) | 10.472 |
Length through Bore (In.) | 2-1/4 |
Hub Dia. (In.) | 4-5/8 |
Pitch Dia. | 0.75 in |
Pitch Dia. (In.) | 0.750 |
Hub Dia. | 4.625 in |
Length through Bore | 2 1/4 in |
For Bushing Size | SF |
Width with Bushing | 1.943 in |
Tooth Width | 0.459 in |
Hub Diameter | 2 15/16 in |
Outside Diameter | 10.46 in |
Pitch Diameter | 10.036 in |
Maximum Bore Diameter | 2 15/16 in |
Description
Sprocket, For Bushing Size SF, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 42, Outside Diameter 10.46 in, Pitch Diameter 10.036 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 15/16 in, Finish Black Oxide, Hub Diameter 2 15/16 in, Hub Projection 1.791 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 270 RE BELT)
- PARKER Multipurpose Hose, 1/2" I.D, 50 ft. L (801-8-RED-BX)
- TOMPKINS HOSE SLEEVE NYLON 1.59 in., Sold per Foot (460010)
- TRITAN Sprocket, 1/2-in. Pitch, 45 Teeth, QD Bushed (40SDS45)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40BS16H X 1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40BS15H X 1 1/4)
- TRITAN Sprocket , 80 Chain Size, 20 # of Teeth (80SF20H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 20 # of Teeth (60BS20H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 12 # of Teeth (80BS12H X 1 1/2)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 9 # of Teeth (41B9F-5/8)
- Tritan Chains & Chain Sprockets