Shop All Chain Sprockets
Tritan
Sprocket , 60 Chain Size, 22 # of Teeth
Mfr # 60SDS22H
Zoro # G0026936
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 22
- Outside Dia. 5.67 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60SDS22H
- Zoro # G0026936
- UPC # 888569108654
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 5.67 in |
Pitch Dia. (In.) | 0.750 |
Hub Dia. (In.) | 3-3/16 |
Length through Bore (In.) | 1-1/2 |
Outside Dia. (In.) | 5.669 |
Pitch Dia. | 0.75 in |
Length through Bore | 1 1/2 in |
Hub Dia. | 3.188 in |
Pitch Diameter | 5.27 in |
Maximum Bore Diameter | 2 in |
Hub Diameter | 3 3/16 in |
Tooth Width | 0.459 in |
Outside Diameter | 5.67 in |
Width with Bushing | 1.256 in |
For Bushing Size | SDS |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 22, Outside Diameter 5.67 in, Pitch Diameter 5.27 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.041 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2578)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-09 (400-5MGT-09)
- TIMKEN TRB Single Cup <4 OD, 15523-2 (15523-2)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 36 # of Teeth (40BS36 X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 40 # of Teeth (60BS40 X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (60BS16H X 1 1/4)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35BS13H X 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 14 # of Teeth (40BS14H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 30 # of Teeth (80BS30 X 2)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 16# of Teeth (40B16)
- Tritan Chain Sprockets