Shop All Chain Sprockets
Tritan
Sprocket , 60 Chain Size, 12 # of Teeth
Mfr # 60JA12H
Zoro # G0026960
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 12
- Outside Dia. 3.25 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 60JA12H
- Zoro # G0026960
- UPC # 888569108586
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 3.25 in |
Outside Dia. (In.) | 3.268 |
Pitch Dia. (In.) | 0.750 |
Hub Dia. (In.) | 2-1/16 |
Pitch Dia. | 0.75 in |
Length through Bore (In.) | 1-1/8 |
Length through Bore | 1 1/8 in |
Hub Dia. | 2.063 in |
Maximum Bore Diameter | 1 1/4 in |
Hub Diameter | 2 1/16 in |
Tooth Width | 0.459 in |
Pitch Diameter | 2.898 in |
Outside Diameter | 3.25 in |
Width with Bushing | 0.881 in |
For Bushing Size | JA |
Description
Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 2.898 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 1/16 in, Hub Projection 0.666 in, Hub Type One Side, Length through Bore 1 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB125-0500)
- WD-40 490088 16 oz. Spray Lubricant, 12PK (940490088)
- SMC Valve, 7000 Size, 2 Pstn, 110VAC, Subplate (SY7120-3D-02T)
- BANDO 8M Ht Timing Belt, 656-8M-20 (656-8M-20)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 18 # of Teeth (40BS18H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth (50BS20H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60BS13H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 19 # of Teeth (25BS19H X 5/8)
- TRITAN Sprocket , 80 Chain Size, 15 # of Teeth (80SK15H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 23 # of Teeth (60BS23H X 1)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 15# of Teeth (25B15)
- Tritan Chain Sprockets