Shop All Chain Sprockets
Tritan
Sprocket , 50 Chain Size, 35 # of Teeth
Mfr # 50SDS35
Zoro # G0027015
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 35
- Outside Dia. 7.32 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50SDS35
- Zoro # G0027015
- UPC # 888569102041
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 7.32 in |
Length through Bore (In.) | 1-1/2 |
Hub Dia. (In.) | 3-3/16 |
Pitch Dia. (In.) | 0.625 |
Outside Dia. (In.) | 7.323 |
Pitch Dia. | 0.625 in |
Length through Bore | 1 1/2 in |
Hub Dia. | 3.188 in |
Width with Bushing | 1.249 in |
Tooth Width | 0.343 in |
For Bushing Size | SDS |
Pitch Diameter | 6.972 in |
Outside Diameter | 7.32 in |
Hub Diameter | 3 3/16 in |
Maximum Bore Diameter | 2 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 35, Outside Diameter 7.32 in, Pitch Diameter 6.972 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6009 2RS, Single Row Ball Bearings (6009 2RS)
- DODGE Raptor Couplings, RAPTOR E60 ELEMENT (RAPTOR E60 ELEMENT)
- QA1 Male, Rod End, RH, 8/8.065mm (MCMR8)
- D&D Belt, VS, 1.562 x 63.7in OC (2530V630)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 18 # of Teeth (40BS18H X 3/4)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 12 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws (06BS12H X 14)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (80BS15H X 1 1/4)
- TRITAN Sprocket, 5/8-in. Pitch, 24 Hardened Teeth, 1 1/2-in. Finished Bore with Keyway & Set Screws (50BS24H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth (40BS26H X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 36 # of Teeth (50BS36 X 1)
- MARTIN SPROCKET & GEAR Spk Roller B, 120B16 (120B16)
- Tritan Chains & Chain Sprockets