Shop All Chain Sprockets
Tritan
Sprocket , 50 Chain Size, 25 # of Teeth
Mfr # 50SDS25H
Zoro # G0027067
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 25
- Outside Dia. 5.32 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50SDS25H
- Zoro # G0027067
- UPC # 888569101983
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 5.32 in |
Hub Dia. (In.) | 3-3/16 |
Outside Dia. (In.) | 5.315 |
Pitch Dia. | 0.625 in |
Length through Bore (In.) | 1-1/2 |
Pitch Dia. (In.) | 0.625 |
Length through Bore | 1 1/2 in |
Hub Dia. | 3.188 in |
Tooth Width | 0.343 in |
For Bushing Size | SDS |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 4.987 in |
Hub Diameter | 3 3/16 in |
Outside Diameter | 5.32 in |
Width with Bushing | 1.249 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 25, Outside Diameter 5.32 in, Pitch Diameter 4.987 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Eye (6X477)
- GATES Predator PowerBand Belts, 6/5VP1500 (6/5VP1500)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- INA Needle Brg, Drawn Cup, Bore 0.687 In (SCE118)
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12H X 5/8 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40BS16H X 3/4)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 12 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws (06BS12H X 14)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 17 # of Teeth (25BS17H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth (40BS24H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50BS17H X 1)
- Tritan Chain Sprockets