Shop All Chain Sprockets
Tritan
Sprocket , 50 Chain Size, 20 # of Teeth
Mfr # 50SDS20H
Zoro # G0027100
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 20
- Outside Dia. 4.32 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50SDS20H
- Zoro # G0027100
- UPC # 888569101938
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 4.32 in |
Length through Bore (In.) | 1-1/2 |
Hub Dia. (In.) | 3-3/16 |
Outside Dia. (In.) | 4.331 |
Pitch Dia. | 0.625 in |
Pitch Dia. (In.) | 0.625 |
Length through Bore | 1 1/2 in |
Hub Dia. | 3.188 in |
Width with Bushing | 1.249 in |
Outside Diameter | 4.32 in |
Hub Diameter | 3 5/16 in |
Pitch Diameter | 3.995 in |
For Bushing Size | SDS |
Tooth Width | 0.343 in |
Maximum Bore Diameter | 2 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 20, Outside Diameter 4.32 in, Pitch Diameter 3.995 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/16 in, Hub Projection 1.157 in, Hub Type One Side, Length through Bore 1 1/2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (ST2533-1A100)
- FESTO Guided Drive DFM-50-50-P-A-GF (DFM-50-50-P-A-GF)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- LUBRIPLATE Rock Drill Oil 10R, Drum, Iso-32, Tacky Rock Drill Oil (L0847-062)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 21 # of Teeth (41A21H X 5/8)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 120 Chain Size, 15 # of Teeth (120A15H X 1 1/4)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17H X 1/2 MPB)
- TRITAN Sprocket , 80 Chain Size, 21 # of Teeth (80SF21H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60BS11H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35BS17H X 3/4)
- TSUBAKI Sprocket , 40 Chain Size, 22 # of Teeth (40BTL22)
- Tritan Chain Sprockets