Shop All Chain Sprockets
Tritan
Sprocket , 40 Chain Size, 48 # of Teeth
Mfr # 40SDS48
Zoro # G0027161
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 48
- Outside Dia. 7.93 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40SDS48
- Zoro # G0027161
- UPC # 888569096296
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 7.93 in |
Outside Dia. (In.) | 7.913 |
Length through Bore (In.) | 1-1/2 |
Pitch Dia. | 0.5 in |
Pitch Dia. (In.) | 0.500 |
Hub Dia. (In.) | 3-3/16 |
Length through Bore | 3/4 in |
Hub Dia. | 3.188 in |
Pitch Diameter | 7.645 in |
Tooth Width | 0.284 in |
Outside Diameter | 7.93 in |
For Bushing Size | SDS |
Width with Bushing | 1.253 in |
Maximum Bore Diameter | 2 in |
Hub Diameter | 3 3/16 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 48, Outside Diameter 7.93 in, Pitch Diameter 7.645 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 3/16 in, Hub Projection 0.466 in, Hub Type One Side, Length through Bore 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width Across Tooth Sets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-LAS0)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EXEF121412)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VQ1101-51)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 15 # of Teeth (40BS15H X 1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40BS20H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (50BS15H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 2 Bore Dia., 40 # of Teeth (60BS40 X 2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 27 # of Teeth (60BS27H X 1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 28 # of Teeth (50BS28H X 1 1/4)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS22 2 (80BS22 2)
- Tritan Chains & Chain Sprockets