Shop All Chain Sprockets
Tritan
Sprocket , 100 Chain Size, 13 # of Teeth
Mfr # 100SK13H
Zoro # G0026656
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 100
- Number of Teeth - Sprockets 13
- Outside Dia. 5.82 in
- Number of Chain Rows Single
- Material - Sprockets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100SK13H
- Zoro # G0026656
- UPC # 888569067135
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 100 |
Outside Dia. | 5.82 in |
Length through Bore (In.) | 2-1/8 |
Pitch Dia. | 1.25 in |
Pitch Dia. (In.) | 1.250 |
Outside Dia. (In.) | 5.827 |
Hub Dia. (In.) | 3-7/8 |
Length through Bore | 2 1/8 in |
Hub Dia. | 3.875 in |
For Bushing Size | SK |
Pitch Diameter | 5.223 in |
Tooth Width | 0.692 in |
Hub Diameter | 3 15/16 in |
Width with Bushing | 1.833 in |
Outside Diameter | 5.82 in |
Maximum Bore Diameter | 2 5/8 in |
Description
Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 13, Outside Diameter 5.82 in, Pitch Diameter 5.223 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, Hub Diameter 3 15/16 in, Hub Projection 0.558 in, Hub Type One Side, Length through Bore 2 1/8 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z3838MMBC 3/8" x 3/8" Male to Male Brass Barbed Coupler (Z3838MMBC)
- SMC Guided Cylinder, 40mm Bore, 50mm Stroke (MGPM40TN-50Z)
- SKF SKF-6006 2RS, Single Row Ball Brgs, 6006 2RS (6006 2RS)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 25 # of Teeth (35BS25H X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth (60BS15H X 1)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14H X 1/2 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (80BS18H X 1 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50BS15H X 5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (50BS15H X 1 3/16)
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- Tritan Chains & Chain Sprockets